Hi-vis Contrast Jacket (HVP303) Yellow/Red 2XL

Order Code: ZT5344908S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

A great choice of vibrant contrast colours waterproof & windproof jackets with the enhanced visibility for safety. Ideal for football ground staff, event organizers, car park wardens, Fire Marshalls and paramedic personnel etc. Oxford PU coated polyester outer fabric with 190g diamond quilted padding. Walkie Talkie/Mobile phone pocket. Two front pockets & one inside security pocket. Hi-Vis Yellow/Orange conforms to EN ISO20471 Class 2. Other colours conform to EN ISO20471 Class 1.

See full description
Specifications for Hi-vis Contrast Jacket (HVP303) Yellow/Red 2XL
  • Material
    100% Polyester
  • Product Type
    Jackets
  • Gender
    Men
  • Size
    2XL
  • Colour
    Yellow/Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome