Hi-vis Contrast Jacket (HVP303) Yellow/Royal Blue XL

Order Code: ZT5344965S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

A great choice of vibrant contrast colours waterproof & windproof jackets with the enhanced visibility for safety. Ideal for football ground staff, event organizers, car park wardens, Fire Marshalls and paramedic personnel etc. Oxford PU coated polyester outer fabric with 190g diamond quilted padding. Walkie Talkie/Mobile phone pocket. Two front pockets & one inside security pocket. Hi-Vis Yellow/Orange conforms to EN ISO20471 Class 2. Other colours conform to EN ISO20471 Class 1.

See full description
Specifications for Hi-vis Contrast Jacket (HVP303) Yellow/Royal Blue XL
  • Product Type
    Jackets
  • Size
    XL
  • Gender
    Men
  • Material
    100% Polyester
  • Colour
    Yellow/Royal Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome