Hi-vis Jacket Black/Reflective 2XL

Order Code: ZT5340913S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£40.416%
10 +£37.8312%


Description

3 piece hood with adjustable drawcord and toggles. Reflective panel across chest, shoulder and sleeves. Showerproof and breathable fabric. Stretch binding at cuffs. Adjustable hem with toggles and drawcord. 2 x zipped pockets. All zips with semi-automatic zip sliders. Tombo tear-out label. BSCI certified.

Specifications for Hi-vis Jacket Black/Reflective 2XL
  • Size
    2XL
  • Colour
    Black/Reflective
  • Gender
    Men
  • Product Type
    Jackets
  • Material
    100% Polyester Taslan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome