Hi-vis Security Jacket (HVP301) Navy XL

Order Code: ZT5344659S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

Fully waterproof & windproof security jacket with the enhanced visibility for safety. PU coated Nylon outer fabric with 190g quilted padding and Nylon lining. Heavy duty zip with studded storm flap. 2 outer pockets with over flaps. Elasticated Knitted storm cuffs in the sleeve ends. Step collar with a concealed integral hood. Inside breast pocket. Throughout stitched and taped seams to ensure waterproof. Matching trousers available, code HVS461.

See full description
Specifications for Hi-vis Security Jacket (HVP301) Navy XL
  • Gender
    Men
  • Colour
    Navy
  • Size
    XL
  • Material
    100% Nylon
  • Product Type
    Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome