Hi-vis Softshell Gilet (HV006) Orange S

Order Code: ZT5345171S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

Hi-Vis Yellow and Hi-Vis Yellow/Navy, Orange and Orange/Navy conform to EN ISO20471:2013 Class 2; Orange and Orange/Navy conform to RIS-3279-TOM and approved for the railway industry; 5cm width reflective tapes around the body and one over each shoulder; 100% waterproof zippers applied to the front and chest pocket; 2 hand warmer pockets with zipper fastening; Shaped lower back for style; Navy contrast helps to provide a corporate image and hide scuff marks.

See full description
Specifications for Hi-vis Softshell Gilet (HV006) Orange S
  • Size
    Small
  • Gender
    Men
  • Product Type
    Gilets & Body Warmers
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome