Hi-vis Softshell Jacket Fluorescent Orange S

Order Code: ZT5282849S

£42.99 Inc VAT (20%)


Description

Durable water-repellent finish. Breathable. Windproof. 310g/m 3-layer bonded fabric. Soft stretch fabric. Comfortable active cut. Fashionable shaped longer back panel. Full front zip fastening. 2 zip closing side pockets, 1 zip closing chest pocket, large inside pockets and 1 inside pocket. Adjustable shock cord hem. Fleece-lined chin guard and collar. Decorative front yoke. 50mm sewn in safety tapes reflective materials. EN ISO 20471 + A1:2016 CLASS 2. RIS-3279-TOM: ISSUE 2:2019 CLASS 2 (orange only) Decoration methods: Embroidery.

See full description
Specifications for Hi-vis Softshell Jacket Fluorescent Orange S
  • Gender
    Men
  • Size
    Small
  • Colour
    Fluorescent Orange
  • Product Type
    Softshells

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome