Hi-vis Two-Tone Bomber Jacket (HVP218) Yellow/Navy S

Order Code: ZT5344294S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.345%


Description

Conforms to EN ISO471:2013 Class 3 and EN343+ A1:2007 Class 3.1 against foul weather. Waterproof Oxford PU coated Polyester outer fabric. Navy contrast helps to provide a corporate image whilst disguising dirt around the hem and cuff areas. Quilted Nylon lining with 190g Polyester wadding. Heavy duty zip front with studded storm flap. Navy elastication at cuffs and hem. 2 outer pockets with storm flaps. Inside patch pocket. Concealed hook and loop fastening in hood with drawcord adjuster. Fully stitched and taped seams to ensure 100% waterproof.

See full description
Specifications for Hi-vis Two-Tone Bomber Jacket (HVP218) Yellow/Navy S
  • Colour
    Yellow/Navy
  • Material
    100% Polyester
  • Size
    Small
  • Gender
    Men
  • Product Type
    Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome