Hi-vis Two-Tone Motorway Jacket (HVP302) Yellow/Navy L

Order Code: ZT5345040S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.245%


Description

Conforms to EN ISO20471:2013 Class 3 and EN343:2003 + A1:2007 Class 3.1 against foul weather; Hi Vis Orange/Navy conforms to RIS-3279-TOM; Waterproof PU coated 300D Polyester with 190gsm quilted padding and Nylon lining; Two 5cm 3M reflective tapes around the body and arms, and one over each shoulder; Navy contrast helps to provide a corporate image and hide scuff marks; Heavy duty zip under the studded storm flap; Two outer pockets with storm flaps; Knitted storm-cuffs in the sleeve ends; Concealed hood with draw cord; Inside breast pocket; Stitched and taped seams to ensure waterproof; Matching trousers, codes HVS461 and HVS462 and HVS463.

See full description
Specifications for Hi-vis Two-Tone Motorway Jacket (HVP302) Yellow/Navy L
  • Size
    Large
  • Gender
    Men
  • Colour
    Yellow/Navy
  • Material
    100% Polyester
  • Product Type
    Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome