0
1
2
3

Hooded Sherpa Lined Bronze Jacket for Male - Size Medium

Order Code: ZT5144495S

£82.99 Inc VAT (20%)


Description

Weather proof and cold resistant outerwear from Caterpillar workwear is the best fitting longest lasting and most feature rich technical gear on the market. Featuring technical outerwear layering apparel with field tested for durability and comfort.
Logo Label On Wearer's Left Hip
Logo Pull At Center Front Zip Closure
Logo Rivets At Corners Of Front Pouch Pockets
Welt Chest Pocket With Secure Zip Closure And Logo Zipper Pull
Interior Storm Cuff
Interior Drawcord For Adjustable Three-Piece Hood
Double-Needle Stitching For Additional Reinforcement
Two Interior Secure Closure Chest Pockets

See full description
Specifications for Hooded Sherpa Lined Bronze Jacket for Male - Size Medium
  • Fastening Method
    Zip
  • Fitting Type
    Standard
  • Material
    98% Cotton/2% Spandex
  • Colour
    Bronze
  • Gender
    Men
  • Upper Material
    98% Cotton/2% Spandex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome