Hooded Softshell Jacket M Grey/Black

Order Code: ZT5474223S

£46.99 Inc VAT (20%)


Description

310g/m2 3 layer bonded fabric Outer-Layer: 93% Polyester, 7% Elastane Mid-Layer: Waterproof 8000mm, breathable 1000g, windproof TPU membrane Inner-Layer: 100% Polyester microfleece Lining: 100% Polyester mesh front panels Ripstop shoulders and arm scuff panels Soft high stretch fabric Inner storm flap Concealed hood Reflective piping to shoulder and sleeve YKK full front zip Zip closing side & chest pockets Adjustable shockcord hem Underarm zip ventilation Easy open zip pulls Tear release adjustable cuff Microfleece inner provides extra warmth Ripstop for added strength and durability Comfortable active fit Extra strong seamless shoulder panels ensure water deflection 2 inside tear release closing pockets Microfleece inner provides extra warmth Decoration process: embroidery Access points: concealed left chest zip

See full description
Specifications for Hooded Softshell Jacket M Grey/Black
  • Colour
    Grey/Black
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome