Hoodless Hoodie Diamond Jacket Purple Size Large Female

Order Code: ZT5522751S

£43.99 Inc VAT (20%)


Description

Wear comfort that's made to go everywhere in authentic California style with The Hoodless Hoodie Diamond Jacket. This SKECH-SWEATS (TM) French terry knit jacket features a front zip front closure mock neck and a front split kangaroo pocket.
Full zip mock neck jacket
2x2 rib at collar cuff and hem
Split kangaroo pocket
Novelty center front zipper with a metallic finish
Embroidered Skechers diamond logo detail

See full description
Specifications for Hoodless Hoodie Diamond Jacket Purple Size Large Female
  • Material
    60% Cotton 40% Polyester
  • Fastening Method
    Zip
  • Upper Material
    60% Cotton 40% Polyester
  • Fitting Type
    Standard
  • Gender
    Women
  • Colour
    Purple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome