0
1
2
3
4
5
6
7

Hybrid Jacket Black Size 2XL Male

Order Code: ZT4780100S

£69.99 Inc VAT (20%)


Description

The Castore Hybrid Jacket is perfect in all weather conditions providing quilted protection against the cold. Made with high-stretch woven material it enables greater flexibility during low- to moderate-impact training.
High-stretch fabric
Quilted panels
Castore branding

See full description
Specifications for Hybrid Jacket Black Size 2XL Male
  • Colour
    Black
  • Upper Material
    88% Polyamide/12% Elastane
  • Size
    2XL
  • Material
    88% Polyamide/12% Elastane
  • Gender
    Men
  • Fitting Type
    Standard
  • Fastening Method
    Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome