Iona Fleece Navy 3XL - F433NARXXXL

Order Code: ZT1068146S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Iona Fleece Navy 3XL

Specifications for Iona Fleece Navy 3XL - F433NARXXXL
  • Width
    40cm
  • MFR Part No.
    F433NARXXXL
  • Size
    3XL
  • Height
    50cm
  • Colour
    Navy
  • Length
    65cm
  • Fabric Weight
    1.24kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome