0
1

JKRS Argyle Large Black Jacket

Order Code: ZT1172568X

£42.99 Inc VAT (20%)


Description

Ripstop breathable waterproof fabric. Contrast trim. Full mesh lining. Detachable hood and liner. Two lower pockets, and two chest pockets.
Colour: black.

Specifications for JKRS Argyle Large Black Jacket
  • MFR Part No.
    JKRS
  • Colour
    Black
  • Gender
    Unisex
  • Number of Pockets
    (2) Front Pockets
    (2) Breast Pockets
  • Size
    Large
  • Closure Type
    Stud
    Zipper
  • Series
    Argyle
  • Disposable/Reusable
    Reusable
  • Product Type
    Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome