Junior TX Performance Hooded Softshell 7/8 Red/Black

Order Code: ZT5470508S

7/8
Red/Black
£20.99 Inc VAT (20%)


Description

320g/m² 3 layer bonded fabric comprising: Outer-Layer 93% Polyester, 7% Elastane Mid-Layer Waterproof 8000mm, breathable 1000g & windproof TPU membrane Inner-Layer 100% Polyester microfleece Durable water repellent finish Breathable & windproof Inner storm flap Decorative stitch detail Full front zip with chin guard Front Pockets Open cuff Reflective detail front & back Microfleece inner provides extra warmth Fashionable shaped longer back panel Integral hood Soft, high stretch fabric & comfortable active cut Decoration process: embroidery Access point: open

See full description