Kids Full-Zip Microfleece Seal Grey/Black 45448

Order Code: ZT5288556S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Comfy, lightweight and sustainable, the kids full-zip microfleece will keep little ones warm on their adventures. Featuring recycled microfleece, this fleece provides warmth without weight. Thereís a brushed side for comfort and an anti-pill side for long-lasting wear.

Specifications for Kids Full-Zip Microfleece Seal Grey/Black 45448
  • Gender
    Unisex
  • Colour
    Seal Grey/Black
  • Product Type
    Fleece
  • Size
    5/6 Years
  • Material
    100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome