Kids Half-Zip Microfleece Black/Classic Red 34

Order Code: ZT5287307S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Comfy, lightweight and sustainable, the kids half-zip microfleece will keep little ones warm on their adventures. Featuring recycled microfleece, this fleece provides warmth without weight. Thereís a brushed side for comfort and an anti-pill side for long-lasting wear.

Specifications for Kids Half-Zip Microfleece Black/Classic Red 34
  • Material
    100% Polyester
  • Product Type
    Fleece
  • Size
    34in Chest
  • Colour
    Black/Classic Red
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome