Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
Kiev Ladies Bootee Slippers (Pk of 12) Female Multicoloured
By Divaz
Order Code:
ZT3356059S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/kiev-ladies-bootee-slippers-pk-of-12-female-multicoloured/p/ZT3356059S
Add to quotation
View all Coats, Jackets & Fleeces
Description
Kiev Ladies Bootee Slippers (Pk Of 12) Female Multicoloured
Specifications
Specifications for Kiev Ladies Bootee Slippers (Pk of 12) Female Multicoloured
Colour
Assorted
Heel Type
Flat
Lining Material
Textile
Material
Textile
Gender
Women
Fastening Method
Slip On
Sole Material
Textile Sole
Upper Material
Textile
Fitting Type
Standard
Size
One Size
One Size