0
1
2
3
4
5
6
7

Lightweight Zip Through Jacket Black Size M Male

Order Code: ZT4780104S

£69.99 Inc VAT (20%)


Description

The zip through jacket from Castore is perfect for cross functional training.
Breathable
Lightweight
Functional

See full description
Specifications for Lightweight Zip Through Jacket Black Size M Male
  • Material
    100% Polyester
  • Upper Material
    100% Polyester
  • Gender
    Men
  • Fastening Method
    Zip
  • Size
    Medium
  • Colour
    Black
  • Fitting Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome