0
1
2
3
4
5
6
7

Lightweight Zip Through Jacket Black Size XL Male

Order Code: ZT4780133S

£69.99 Inc VAT (20%)


Description

The zip through jacket from Castore is perfect for cross functional training.
Breathable
Lightweight
Functional

See full description
Specifications for Lightweight Zip Through Jacket Black Size XL Male
  • Fastening Method
    Zip
  • Colour
    Black
  • Material
    100% Polyester
  • Gender
    Men
  • Size
    XL
  • Upper Material
    100% Polyester
  • Fitting Type
    Standard