MATLOCK MULTI CVC W/PROOF H/V FL ARC PARKA YELL/BLK LGE

Order Code: ZT1181279P

£259.99 Inc VAT (20%)


Description

Concealed zip front with double storm flap cover and press stud closure, Fixed flame retardant lining, 2 chest pockets with flap, Gas detection loops for positioning of cables, antennas and detectors, ID badge holder loop, ID pockets HYD041002 and HYD041004 to attach, Inner pocket , Napoleon pocket, 2 zip side pockets, Adjustable cuffs using hook and loop fastening, Manila Hood, HYD043770 to be ordered separately, Chief Value Cotton (CVC) 290gsm 80% Cotton / 19% Polyester / 1% Anti-static, PU coated , Conforms to the following standards:, EN 1149-5:2008 Anti Static - Material performance and design requirements, IEC 61482-2:2009 - Performance requirements and design requirements, EN 61482-1-2:2009 (Class 2 = 7kA) - Box Arc testing, EN 343 Class 3:2 Protection against rain, EN 13034:2005+A1:2009 Protective clothing against liquid chemicals - Type PB (6), EN ISO 20471:2013 Class 3 High Visibility , EN ISO 13688:2013 Protective clothing general requirements, EN ISO 11612:2015 Protection against heat and flame (A1 B1 C1 E1 F1), EN ISO 11611:2015 Protective clothing for use in welding and allied processes (A1 Class 1), EN ISO 14116:2015 Protective clothing against limited flame spread (Index 3), EN 14058:2004 Garments for Protection in cool environments ( 3X2XXX)

See full description
Specifications for MATLOCK MULTI CVC W/PROOF H/V FL ARC PARKA YELL/BLK LGE
  • Size
    Large
  • Colour
    SaturnYellow/Black
  • MFR Part No.
    HYD043715SYBLL
  • Fabric Weight
    2.014kg
  • Height
    432mm
  • Width
    400mm
  • Length
    588mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome