Mens 3-in-1 Journey Jacket with Softshell Inner 4XL Black/Black

Order Code: ZT5472254S

£82.99 Inc VAT (20%)


Description

Outer: 100% Polyester ripstop Lining: 100% Polyester Inner: 280g/m² 100% Polyester 2-layer soft shell Outer Jacket: Full front 2-way zip Waterproof 3000mm Windproof Breathable 3000g Taped seams Tear release outer double storm flap with studs Front and chest zip pocket Elasticised cuff with tear release adjuster Removable and adjustable lined hood with reflective peak Adjustable shockcord hem Ripstop detail fabric Tricot lined collar Fully taped seams Secondary inner zip to attach inner jacket Softshell Inner: Water repellent Windproof Full front zip Inside & front side pockets Straight edge cuff Breathable, water and windproof protection Soft, high stretch inner soft shell jacket Top of the range, 3 way wear Motor industry favourite Decoration process: embroidery & transfer Access point: Inside left chest and back. Inner - open Also available in ladies' sizes code R400F

See full description
Specifications for Mens 3-in-1 Journey Jacket with Softshell Inner 4XL Black/Black
  • Colour
    Black/Black
  • Size
    4XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome