Mens Atmosphere 3-in-1 System Jacket L Black/Granite

Order Code: ZT5472646S

£199.99 Inc VAT (20%)


Description

Stormtech H2Xtreme® waterproof / breathable outer shell Waterproof: 5,000mm fabric Breathability: 5,000g/m² Centre front zipper Articulated adjustable hood Welded adjustable cuffs Detachable hood Adjustable hem Dropped back Zippered pockets Internal media port External media pocket Embroidery access Brushed Tricot neck warmer Brushed Tricot hand warmer pockets Brushed Tricot chin saver Full-length stormflap with snap closure Removable polyfill liner at contrast zippers

See full description
Specifications for Mens Atmosphere 3-in-1 System Jacket L Black/Granite
  • Size
    Large
  • Colour
    Black/Granite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome