Mens Classic Softshell Jacket 3XL WorkGuard Grey

Order Code: ZT5480133S

£34.99 Inc VAT (20%)


Description

320g/m2 3 layer bonded fabric Outer-Layer: 93% Polyester, 7% Elastane Mid-Layer: Waterproof 8000mm, Breathable 1000g & Windproof TPU membrane Inner-Layer: 100% Polyester microfleece Soft high stretch fabric Fashionable shaped longer back panel YKK full front zip Adjustable shockcord hem Microfleece for extra warmth Decorative front and back yoke Inner storm flap 2 large inside pockets 1 zip closing chest pocket 1 inside phone pocket Decoration process: embroidery Access point: Open, centered inner shoulder zip Also available in ladies' szes code R121F

See full description
Specifications for Mens Classic Softshell Jacket 3XL WorkGuard Grey
  • Colour
    Workguard Grey
  • Size
    3XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome