STORMTECH Showerproof D/W/R Outer Shell Breathability: 1,000g/m² Water repellent 600g/m² Windproof Reverse-taped centre front zipper Adjustable hem Self-fabric cuffs Dropped back Brushed Tricot hand warmer pockets Zippered pockets with garages Chin saver Internal full-length stormflap Internal Media Port