Mens TX Performance Hooded Softshell Jacket Extra Large Vivid Green/Black

Order Code: ZT5470865S

£33.99 Inc VAT (20%)


Description

320g/m² 3 layer bonded fabric comprising Outer layer: 93% Polyester, 7% Elastane Mid layer: waterproof 8000mm, breathable 1000g & windproof TPU membrane Inner layer: 100% Polyester microfleece Inner storm flap Decorative back yoke Full front zip Zip closing front & chest pocket Detachable, adjustable hood Micro fleece inner provides extra warmth Soft, high stretch fabric & comfortable active cut Decoration: embroidery Decoration access: open Also available in ladies' sizes code R230F

See full description
Specifications for Mens TX Performance Hooded Softshell Jacket Extra Large Vivid Green/Black
  • Colour
    Vivid Green/Black
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome