Microfleece Jacket Charcoal Marl (Marl Effect) 2XL

Order Code: ZT5330288S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.794%


Description

Polyester microfleece with anti-pill finish. Smooth surface for ease of decoration. Front zip pockets. Drop tail. Binding at neck edge. Side vents for ease of movement. Outer hanging loop. Soft stand collar. BSCI certified.

Specifications for Microfleece Jacket Charcoal Marl (Marl Effect) 2XL
  • Colour
    Charcoal Marl (Marl effect)
  • Gender
    Men
  • Material
    100% Polyester microfleece
  • Product Type
    Fleece
  • Size
    2XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome