Microfleece Jacket Heather Grey L

Order Code: ZT5330687S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.897%


Description

Polyester microfleece with anti-pill finish. Smooth surface for ease of decoration. Front zip pockets. Drop tail. Binding at neck edge. Side vents for ease of movement. Outer hanging loop. Soft stand collar. BSCI certified.

Specifications for Microfleece Jacket Heather Grey L
  • Colour
    Heather Grey
  • Material
    100% Polyester microfleece
  • Gender
    Men
  • Product Type
    Fleece
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome