0
1
2

Misty Floral Reversible Jacket Blue/Lavender Size Medium Female

Order Code: ZT5522476S

£59.99 Inc VAT (20%)


Description

Find your flower power in flexible lightweight comfort wearing this Misty Floral Jacket from Skechers featuring a whole length zip and a fully reversible design.
1x1 rib collar cuffs and hem
Full zip reversible jacket
Single welt open hand pockets

See full description
Specifications for Misty Floral Reversible Jacket Blue/Lavender Size Medium Female
  • Upper Material
    88% Polyester 12% Spandex
  • Colour
    Blue/Lavender
  • Fastening Method
    Zip
  • Material
    88% Polyester 12% Spandex
  • Gender
    Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome