Multinorm Softshell Jacket 4948 Hi-vis Yellow Navy Blue XS

Order Code: ZT3511505S

£429.99 Inc VAT (20%)


Description

Metal- and polyester-free softshell jacket in Hi-vis that is inherently flame-retardant. The wind and water-resistant jacket is made of softshell material and has excellent breathability. It also has an extended back, pre-bent sleeves and cuffs at the sleeve ends that improve the already fantastic comfort. The jacket is equipped with two gas loops, which are hoops to hang gas detectors and oxygen meters in. This makes the softshell jacket extra useful for work in, for example, petrochemical environments or the oil and gas industry. It is certified according to EN 1149-5. EN 13034. EN ISO 20471. EN ISO 11611. EN ISO 11612. IEC 61482-2

See full description
Specifications for Multinorm Softshell Jacket 4948 Hi-vis Yellow Navy Blue XS
  • Colour
    Hi-vis Yellow/Navy Blue
  • Size
    XS
  • Product Type
    Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome