0
1

MW248 Packaway II Jacket Navy Medium

Order Code: ZT1172108X

£17.99 Inc VAT (20%)


Description

The Packaway II jacket has a press-stud and hook-n-loop fastening storm flap, an integral hood, two lower pockets and a mesh stuff sack.

Colour: Navy Blue

For the full range of workwear please refer to our catalogue.

See full description
Specifications for MW248 Packaway II Jacket Navy Medium
  • Fabric Weight
    80g/m²
  • Closure Type
    Stud
    Hook & Loop
  • MFR Part No.
    MW248
  • Gender
    Unisex
  • Series
    Packaway II
  • Colour
    Navy Blue
  • Number of Pockets
    (2) Front Pockets
  • Material
    Polyamide
  • Size
    Medium
  • Product Type
    Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome