Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
Napa Unisex Versatile Overshirt Black 3XL
By Nimbus
Order Code:
ZT5265892S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/napa-unisex-versatile-overshirt-black-3xl/p/ZT5265892S
Add to quotation
View all Coats, Jackets & Fleeces
Description
DETAILS: Two chest pockets. Hidden side pockets. Tone-in-tone buttons.
Specifications
Specifications for Napa Unisex Versatile Overshirt Black 3XL
Gender
Unisex
Colour
Black
Product Type
Jackets
Material
100% Cotton canvas
Size
3XL
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome