Nordic Fleece Jacket Mens Red/Medium Grey - 55500 RD/GY S

Order Code: ZT5172849S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Pill resistant. Unlined. Contrast panels to collar, underarms and sides. Taped neck. Collar high full length zip with chin guard. Right chest zip pocket. Two front pockets. Open cuffs and hem.

Specifications for Nordic Fleece Jacket Mens Red/Medium Grey - 55500 RD/GY S
  • Colour
    Red/Medium Grey
  • Gender
    Men
  • Size
    Small
  • Product Type
    Fleece
  • Material
    100% polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome