0
1
2
3
4
5
6

Oxford Hooded Softshell Jacket Black EU Size S

Order Code: ZT3366734S

£89.99 Inc VAT (20%)


Description

The Oxford Hooded softshell jacket is an excellent choice for the tradesmen who values ease & practicality. The high collar has a brushed polyester inside & the back is extended for improved comfort.Softshell fabrics with membrane and DWRNo shoulder seamsDetachable hoodAdjustable hood with drawcord and fastenerBrushed polyester inside collarYKK front zipper with chin protectorHand pockets with YKK zipperArticulated sleeves for optimal mobilityAdjustable cuffsAdjustable hem with drawcord inside hand pocket

See full description
Specifications for Oxford Hooded Softshell Jacket Black EU Size S
  • Gender
    Men
  • Fastening Method
    Slip On
  • Size
    Small
  • Material
    100% Polyamide
  • Fitting Type
    Regular
  • Upper Material
    100% Polyamide
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome