Packable Waterproof Jacket (ol) Night Blue S

Order Code: ZT5259906S

£169.99 Inc VAT (20%)


Description

Very light and packable shell jacket made from recycled fabric, for travel and everyday wear. TEXAPORE ECOSPHERE STRETCH 2L: recycled, stretchy, very waterproof, windproof and very breathable outer fabric with twill look (water column rating: 20, 000 mm*, MVTR: > 15, 000 g/m≤/24h**) (testing method: * JIS L 1092; ** JIS L 1099 B-1) Mesh lining ECOSPHERE made from recycled polyester, fixed hood with adjustable volume, 2 hand pockets (one doubles as a stow pouch for the jacket) , adjustable hem, reflective detailing. Weatherproof shell jacket, waterproof, windproof, very breathable, very light. Stows in its own pocket. Recycled materials, PFC-free bluesignÆ certified, Green Button certified. Fairwear Foundation certified.

See full description
Specifications for Packable Waterproof Jacket (ol) Night Blue S
  • Product Type
    Jackets
  • Gender
    Men
  • Colour
    Night Blue
  • Size
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome