Packable Waterproof Smock (ol) Black 2XL

Order Code: ZT5259887S

£159.99 Inc VAT (20%)


Description

Light and packable anorak style shell jacket. TEXAPORE RIPSTOP LIGHT 2.5L: lightweight, waterproof, windproof and breathable outer fabric with ripstop reinforcement threads (water column rating: 10, 000 mm*, MVTR: > 6000 g/m≤/24h**) (testing method: * JIS L 1092; ** JIS L 1099 B-1) STORMLOCK RIPSTOP 20D ECOSPHERE: extra lightweight, tear-resistant, windproof and water-repellent fabric made from recycled material. Fixed hood stows in collar front pocket (doubles as a stow pouch for the jacket) , reflective detailing. Fairwear Foundation certified.

See full description
Specifications for Packable Waterproof Smock (ol) Black 2XL
  • Gender
    Men
  • Size
    2XL
  • Product Type
    Jackets
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome