0
1
2
3

Palm Breeze Reversible Bomber Porcelain Size Extra Large Female

Order Code: ZT5522345S

£50.99 Inc VAT (20%)


Description

Get up and moving in athletic comfort and tropical breezy style wearing the GO WALK Wear Palm Breeze Reversible Bomber. This wrinkle-resistant bomber jacket features a lightweight flexible and shape-retaining SKECHWEAVE moisture-wicking fabric.
SKECHWEAVE features a flexible 4-way stretch woven fabric that moves with you while keeping its shape
Moisture-wicking wrinkle-resistant and lightweight fabric with anti-static finishing for all-day comfort
Full zip reversible bomber with removable emergency hair tie zip pull
Ribbed collar cuffs and hem
Front welt pockets
Diamond auto-lock zip pull at chest pocket
Reflective Skechers diamond logo detail and flag label at left side seam

See full description
Specifications for Palm Breeze Reversible Bomber Porcelain Size Extra Large Female
  • Material
    88.0% Polyester12.0% Spandex
  • Upper Material
    88.0% Polyester12.0% Spandex
  • Gender
    Women
  • Fastening Method
    Zip
  • Colour
    Porcelain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome