Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
PCWC Men's Polycotton Royal Blue Warehouse Coat (46")
By Beeswift
18 Reviews
Order Code:
ZT1172095X
Size
*
46
Colour
*
Royal Blue
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£14.09
6%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/safety/coats-jackets-and-fleeces/pcwc-mens-polycotton-royal-blue-warehouse-coat-46-inch/p/ZT1172095X
Add to quotation
Schedule an order and save 5%
View all Coats, Jackets & Fleeces
Description
Stud front fastening, two hip pockets and one breast pocket.
Colours: royal blue, spruce and white.
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome