¼ Front zip fastening Heavyweight Polartherm™ super warm fleece Elasticised cuffs Adjustable shockcord hem Anti pill finish Easy care Casual cut / Stretchy fit Special fibres to ensure fabric absorbs a maximum of 1% of its weight in moisture which evaporates with movement in the air 2 side pockets with fleece lining Washable up to 60°C Decoration process: embroidery Access point: open