Pullover Half-Zip Jacket Navy L

Order Code: ZT5317108S

£29.99 Inc VAT (20%)


Description

Hooded pullover jacket. Regular fit. Chest panel, front and back. Showerproof fabric, with mesh lining. Part-elasticated cuffs. 3-piece hood. Functional contrast lace drawcords around hood. Coated metal eyelets at hood opening. Centre front half- zip opening. Textured zip puller, with cord. Self-fabric storm flap, with hook and loop fastening. Elasticated cord through inside hem, with plastic toggles. Side-seam zip-opening, left hand side as worn. Large kangaroo style pockets. Inside patch pocket (with hook and loop fastening) Internal embroidery access. Back neck hanging loop.

See full description
Specifications for Pullover Half-Zip Jacket Navy L
  • Product Type
    Jackets
  • Size
    Large
  • Gender
    Men
  • Colour
    Navy
  • Material
    100% Polyester T400

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome