0
1
2
3
4
5

Quilted Flannel Shacket Fern EU Size 4XL

Order Code: ZT3361238S

£59.99 Inc VAT (20%)


Description

The jacket you can take with you no matter what the adventure. With 3M Insulation and a fully quilted lining the Quilted Flannel Hooded Shacket is sure to keep you looking good and staying warm this winter.Two chest pockets and front side pocketsTwo internal pockets for added storage3 piece hood for shape and comfortQuilted lining for warmthGuaranteed to give you all day comfort and breathability.Inside zip fastening

See full description
Specifications for Quilted Flannel Shacket Fern EU Size 4XL
  • Fastening Method
    Button
  • Colour
    Fern
  • Fitting Type
    Standard
  • Upper Material
    65% Polyester/35% Cotton
  • Gender
    Men
  • Material
    65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome