RBE001 Heated Jacket Battery Pack

Order Code: ZT2621124S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£23.918%


Description

This battery packet is ideal for use with the Regatta® Thermogen powercell 5000 insulated heated jacket range.

Features and Benefits
• Has an input of Micro-USB: 5V DC 1A
• Has an output of USB-A X 2: 5V DC 2.1A
• The dimensions of the battery are: 125.5(L) x 70(W) x 10(H) mm
• Find the electric warming jacket with code: REG-962-1210

See full description
Specifications for RBE001 Heated Jacket Battery Pack
  • MFR Part No.
    RBE001
  • Capacity
    5000mAh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome