Recycled Polyester Microfleece Jacket Navy 2XL

Order Code: ZT5332041S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Sustainable fabric using recycled materials. Made from recycled polyester. Anti-pill microfleece. Recycled zips. Set-in sleeves. Shoulder panel. 2 single welt zipped pockets. Zipped chest pocket. Back neck tape. Back neck outer hanging loop. Full-length front zip with zip guard and facing. Non-slip zip pulls. Stretch binding on collar and cuffs. Henbury cut-out label for easy rebranding. Biodegradable plastic bag packaging. BSCI certified. Oeko-Tex certified. SEDEX certified.

See full description
Specifications for Recycled Polyester Microfleece Jacket Navy 2XL
  • Gender
    Unisex
  • Size
    2XL
  • Material
    100% Recycled polyester
  • Product Type
    Fleece
  • Colour
    Navy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome