Regatta Heated Jacket Battery Pack Battery Pack/Battery Pack - RG710 N/A ONE

Order Code: ZT5224126S

£32.99 Inc VAT (20%)


Description

Capacity 5000 mAh. Input: micro-USB 5V DC 1A. Output: USB-A x 2: 5V DC 2.1A. Battery type: Li-Polymer. Over charge and discharge protection. Over voltage and current protection. Short circuit protection. Over and under temperature protection. Loop back protection.

Specifications for Regatta Heated Jacket Battery Pack Battery Pack/Battery Pack - RG710 N/A ONE
  • Colour
    Battery Pack/Battery Pack
  • Product Type
    Accessory
  • Size
    ONE
  • Material
    50% lithium-ion/50% aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome