Main fabric: 100% recycled polyester Membrane: TPU Mesh lining: 91% polyester, 9% elastane Taffeta: 100% recycled polyester Waterproofness: 12,000mm Breathability: 30,000g/m2/24hrs Taped Seams Helmet Compatible & Adjustable Hood Odour Control Patches To Underarm Area RFID To Inner Chest Pocket Water Resistant Zips To CF & Chest Pocket High Reach Panels Adjustable Cuffs Adjustable Hem Internal Zip Access For Customisation Storm Cuffs With Thumb Holes Zipped Lower Pockets Rolled down hood PIT Zips for ventilation