Richmond Stretch Jacket S Carbon Grey

Order Code: ZT5500873S

£129.99 Inc VAT (20%)


Description

Main fabric: 100% recycled polyester Membrane: TPU Mesh lining: 91% polyester, 9% elastane Taffeta: 100% recycled polyester Waterproofness: 12,000mm Breathability: 30,000g/m2/24hrs Taped Seams Helmet Compatible & Adjustable Hood Odour Control Patches To Underarm Area RFID To Inner Chest Pocket Water Resistant Zips To CF & Chest Pocket High Reach Panels Adjustable Cuffs Adjustable Hem Internal Zip Access For Customisation Storm Cuffs With Thumb Holes Zipped Lower Pockets Rolled down hood PIT Zips for ventilation

See full description
Specifications for Richmond Stretch Jacket S Carbon Grey
  • Size
    Small
  • Colour
    Carbon Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome