RK36 XL Navy Polar Fleece Jacket

Order Code: ZT1172368X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Front zip which matches the body colour. Two slanting front pockets which have pocket liners that are securely tacked to the bottom hem. Self elasticated bottom hem. Twin needle stitching at armhole seam. Long sleeves with self elastication at cuffs. Construction: 100% polyester polar fleece. One side anti pilling (prevents bobbling).

See full description
Specifications for RK36 XL Navy Polar Fleece Jacket
  • Closure Type
    Zipper
  • Material
    Fleece
    Polyester
  • Colour
    Navy Blue
  • Product Type
    Fleece Jacket
  • Number of Pockets
    2
  • Fabric Weight
    300g/m²
  • Gender
    Unisex
  • Size
    XL
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome