Safety Microfleece Orange 3XL

Order Code: ZT5282596S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£38.536%
10 +£36.0712%


Description

Reflective shoulder, body and sleeve bands. Workguard Grey contrast panels masks grime. Zipped pockets. Elasticised cuff. Stand-up collar. Hang tag loop. Unlined. Generous fit. Ready to band cut away label. EN ISO 20471:2013 + A1:2016 CLASS. RIS-3279-T0M: ISSUE 2:2019 CLASS 2 (orange only) Oeko-Tex certified. Decoration Guidelines: Embroidery. Decorators access point: open

Specifications for Safety Microfleece Orange 3XL
  • Size
    3XL
  • Product Type
    Fleece
  • Material
    100% Polyester
  • Colour
    Orange
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome