Safety Microfleece Yellow L

Order Code: ZT5282879S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£38.945%
10 +£36.8910%

Currently unavailable

Description

Reflective shoulder, body and sleeve bands. Workguard Grey contrast panels masks grime. Zipped pockets. Elasticised cuff. Stand-up collar. Hang tag loop. Unlined. Generous fit. Ready to band cut away label. EN ISO 20471:2013 + A1:2016 CLASS. RIS-3279-T0M: ISSUE 2:2019 CLASS 2 (orange only) Oeko-Tex certified. Decoration Guidelines: Embroidery. Decorators access point: open

Specifications for Safety Microfleece Yellow L
  • Colour
    Yellow
  • Size
    Large
  • Gender
    Unisex
  • Product Type
    Fleece
  • Material
    100% Polyester