Sequoia Jacket Male Grey UK X

Order Code: ZT3361679S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

With a warm fleece lining durable nylon overlays and several other technical features our new Sequoia Shirt Jacket is your go to style. Comfortable durable technical and fashionable - this a jacket you will never want to put down.Thermal fleece liningHeavy duty locker loop for ease of hanging jacket3 panel hood with cord locks for optimal fitFull front logo snap placketPrint on back left yoke and embroidered logo patch on right chestLeft chest pocket with hook and loop closure and pen pocketContrast nylon overlays at front and back yoke placket elbow patches and sleeve pocket for durabilitySecure cell phone pocket on left sleeve with hook and loop closure Lower reach in pocketsDrop tail hemPopper Fastening

See full description
Specifications for Sequoia Jacket Male Grey UK X
  • Material
    100% Cotton
  • Lining Material
    100% Polyester
  • Size
    XL
  • Upper Material
    100% Cotton
  • Gender
    Men
  • Fastening Method
    Button
  • Colour
    Grey
  • Fitting Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome